Shop All Cable Supports
Panduit
1-1/8" L, 1-1/8" W, White Plastic Cable Tie Mount, Material: Nylon 6.6
Mfr # ABM112-S6-D
Zoro # G0761113
product price: $257.99
/pk 500, $0.52/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 1-1/8"
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-S6-D
- Zoro # G0761113
- UPC # 7498364276
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Length | 1-1/8" |
Height | 0.16" |
Overall Length | 1.12 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Name | Cable Clamp |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Clamp |
Product Color | White |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,No.6 Screw,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- Panduit Cable Supports