Shop All Cable Supports
Panduit
1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100
Mfr # SGABM30-AV-C300
Zoro # G0793593
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Weather Resistant Nylon 6.6
- Indoor/Outdoor Outdoor
- Basic Material Plastic
- Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGABM30-AV-C300
- Zoro # G0793593
- UPC # 7498319572
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Overall Length | 1 in |
Height | 0.33 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Weather Resistant Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Temp. Range | -35 to 93°C |
Resists | Heat, UV |
Standards | CE Compliant |
Mounting Method | Adhesive |
Min Operating Temperature | -35 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 93 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- Panduit Cable Supports