Shop All Cable Supports
Panduit
1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # ABM112-A-D20
Zoro # G0761000
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 0.63 lb.
- Indoor/Outdoor Indoor
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM112-A-D20
- Zoro # G0761000
- UPC # 7498364271
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Length | 1-1/8" |
Height | 0.16" |
Overall Length | 1.12 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 0.63 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -29 to 49°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 49 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H29)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- Panduit Cable Supports