Shop All Wire Ducts
Panduit
1-1/2" PVC WIRING DUCT COVER, TYPE E, S, OR D DUCT WHITE, 6'LENGTHS ROHS
Mfr # C1.5WH6
Zoro # G1221298
product price: $11.35
/ea
Sold in multiples of 25 for $283.75
$283.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Color White
- Material Lead-Free PVC
- Length 72"
- Width 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C1.5WH6
- Zoro # G1221298
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 1.75" |
Height | 0.35" |
Overall Height (mm) | 8.9 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 0.35 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 44.5 |
Overall Length (m) | 1.8 |
Compatible Duct Width (mm) | 38.1 |
Compatible Duct Width (In.) | 1.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Overload (60349605A)
- LINEMASTER Light Duty Foot Switch, Momentary Action (81SH12)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- Panduit Wire Ducts