Shop All Cable Supports
Panduit
1-1/2" L, 1-1/2" W, White Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # ABM3H-AT-T
Zoro # G0760879
product price: $219.99
/pk 200, $1.10/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 1.13 lb.
- Indoor/Outdoor Indoor
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-AT-T
- Zoro # G0760879
- UPC # 7498358478
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/2" |
Length | 1-1/2" |
Overall Length | 1.5 in |
Height | 0.29 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 1.13 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized |
Temp. Range | -29 to 82°C |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Product Name | Cable Tie Mounts - Adhesive Backed |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 82 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.750 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7331-12)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- Panduit Cable Supports