Shop All Disposable Gloves
Pandora
Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 40 PK, Black
Mfr # HM2021831002-BK-M
Zoro # G404267563
product price: $8.15
/pk 40, $0.20/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 10 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pandora
- MFR # HM2021831002-BK-M
- Zoro # G404267563
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 10 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Texture | Fully Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (Bilingual) (DS-Authorized Personnel Only (Bilingual))
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Blue (HM2021833004-BU-XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Blue (HM2021834004-BK-XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Blue (HM2021834003-BK-L)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Black (HM2021832003-BK-L)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Black (HM2021831004-BK-XL)
- VWR INTERNATIONAL Latex Disposable Gloves, Latex, XL (40101-164)
- Pandora Disposable Gloves