Shop All Vise and Clamp Parts
Panavise
Stationary Vise Base, 3-3/16 x 4-3/32"
Mfr # 400
Zoro # G5023401
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single knob Controls Head movement through 3-planes: 90 Degrees Tilt, 360 Degrees Turn & 360 Degrees Rotation, Accepts any 1" (25.4mm) Diameter Shaft, Compatible with Mfg. No. 437 Heavy Duty Fixturing Head
- Type Heavy Duty
- Base Type Swivel
- Overall Length 4 1/8 in
- Overall Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 400
- Zoro # G5023401
- UPC # 729315400007
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 4 1/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 3/16 in |
Mounting Hole Dia. | 0.3 in |
Mounting Hole Diameter | 3/8 in |
Overall Depth | 3 3/16 in |
Details
Features | Single knob Controls Head movement through 3-planes: 90 Degrees Tilt, 360 Degrees Turn & 360 Degrees Rotation, Accepts any 1" (25.4mm) Diameter Shaft, Compatible with Mfg. No. 437 Heavy Duty Fixturing Head |
Type | Heavy Duty |
Base Type | Swivel |
Number of Mounting Points | 4 |
Number of Lock Down Bolts | 4 |
Material | Aluminum |
Item | Vise Base |
Swivel Angle | 360 Degrees |
Number of Mounting Holes | 4 |
Base Mount Type | Bolt-Down |
Description
Multi-Angle Vise Base, Base Type Swivel, Material Aluminum, Overall Length 4 1/8 in, Mounting Hole Diameter 3/8 in, Swivel Angle 360 Degrees , Number of Mounting Holes 4, Base Mount Type Bolt-Down, Number of Lock Down Bolts 4, Overall Depth 3 3/16 in, Overall Width 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Square File, Ergo, 8" Bastard, 25 TPI (1-160-08-1-2)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KO-KEN Bit TORX T60 75mm 7/16 Hex Drive (183T.75-T60)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- PANAVISE Circuit Board Cross Bar, Steel, 26 in (318-26)
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- DAYTON 6" Vise Jaws for 4CPG3 (4CPG8)
- Panavise Machine Tool Parts