Shop All Vise and Clamp Parts
Panavise
Replacement Rod, PanaPress, Steel Rod, 8 in
Mfr # 592-08
Zoro # G5026707
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Caps
- Overall Length 8 in
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 592-08
- Zoro # G5026707
- UPC # 729315592085
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 8 in |
Details
Includes | (2) Caps |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 502 |
For Use With | Mfg. No. 502 |
Item | Replacement Rod |
Type | PanaPress |
Handle Type | Steel Rod |
Description
Replacement Rod, For Use With Mfr. Model Number 502, Includes (2) Caps, Type PanaPress, Material Steel, Handle Type Steel Rod, Overall Length 8 in, For Use With Mfg. No. 502, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- KLEIN TOOLS Canvas Tool Bag, 24-Inch (5102-24)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9106)
- PANAVISE 2-1/4" Open Vise Head (303)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- Panavise Machine Tool Parts