Shop All Vise and Clamp Parts
Panavise
Replacement Rod, PanaPress, Steel Rod, 12in
Mfr # 592-12
Zoro # G5022105
original price:
$12.09
16% off
new price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. Model Number 502
- Handle Type Steel Rod
- Impact Rated No
- Type PanaPress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 592-12
- Zoro # G5022105
- UPC # 729315592122
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 12 in |
Details
Material | Steel |
For Use With Mfr. Model Number | 502 |
Handle Type | Steel Rod |
Item | Replacement Rod |
Impact Rated | No |
Type | PanaPress |
For Use With | Mfg. No. 502 |
Includes | (2) Caps |
Description
Replacement Rod, For Use With Mfr. Model Number 502, Includes (2) Caps, Type PanaPress, Material Steel, Handle Type Steel Rod, Overall Length 12 in, For Use With Mfg. No. 502, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Industrial Black (X-41CB)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- Panavise Vise and Clamp Parts