Shop All Vise and Clamp Parts
Panavise
Replacement Jaws, Bench Vise, Brass
Mfr # 354
Zoro # G5022376
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes (2) Screws
- For Use With Mfr. Model Number 301, 303, 304, 381
- Type Bench Vise
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 354
- Zoro # G5022376
- UPC # 729315354003
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Width | 1/2 in |
Overall Length | 2 1/2 in |
For Vise Jaw Width | 2 1/2 in |
Details
Impact Rated | No |
Includes | (2) Screws |
For Use With Mfr. Model Number | 301, 303, 304, 381 |
Type | Bench Vise |
Item | Replacement Jaws |
Material | Brass |
For Use With | Mfg. No. 301, 303, 304, 381 |
Product Type | Replacement Jaw |
Features | A Gentler, High-Heat Choice, A Non-Marring Alternative |
Jaw Cap Material | Brass |
Cap Material | Brass |
Compatible with Manufacturer Model Number | 301, 303, 304, 381 |
Compatible Manufacturer Part Number | 301, 303, 304, 381 |
Compatible with Manufacturer Part Number | 301, 303, 304, 381 |
Compatible with Manufacturer Model Number [NEW] | 301, 303, 304, 381 |
Compatible Manufacturer Model Number | 301, 303, 304, 381 |
For Use with Mfr. Model Number | 301, 303, 304, 381 |
Description
Replacement Jaws, Product Type Replacement Jaw, For Vise Jaw Width 2 1/2 in, Material Brass, Features A Gentler, High-Heat Choice, A Non-Marring Alternative, Compatible with Manufacturer Model Number 301, 303, 304, 381, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- DEWALT 26x Auto Level Package (DW096PK)
- KIPP Pull Handles thermoplastic (K0200.140081)
- HHIP 500mm X 200mm Standard Pole Permanenet Magnetic Chuck (3402-0839)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- PANAVISE 1-13/16" Vise Head (376)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- Panavise Machine Tool Parts