Shop All Vise and Clamp Parts
Panavise
Positive Adjustable Stop, PanaPress, Zinc
Mfr # 570
Zoro # G5022087
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfg. No. 502
- Type PanaPress
- Material Zinc
- For Use With Mfr. Model Number 502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 570
- Zoro # G5022087
- UPC # 729315570007
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Impact Rated | No |
Item | Positive Adjustable Stop |
For Use With | Mfg. No. 502 |
Type | PanaPress |
Material | Zinc |
For Use With Mfr. Model Number | 502 |
Description
Positive Adjustable Stop, For Use With Mfr. Model Number 502, Type PanaPress, Material Zinc, For Use With Mfg. No. 502, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU20)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- Panavise Vise and Clamp Parts