Shop All Bench Vises
Panavise
Portable Vise, Replaceable, 360 deg.
Mfr # 250
Zoro # G700948227
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Angle - Vises 360 Degrees
- Max. Opening Range Less than 3 in
- Number of Mounting Points 3
- Pipe Jaw Included No
- Mounting Hole Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 250
- Zoro # G700948227
- UPC # 729315250015
- Country of Origin United States
- Category Bench Vises
Dimensions
Mounting Hole Dia. | 1/4 in |
Jaw Width - Vises | 1 in |
Overall Length | 8 7/16 in |
Throat Depth | 2 in |
Overall Height | 7 3/16 in |
Overall Width | 8 7/16 in |
Throat Depth Range | Less than 3 in |
Throat Depth - Vises | 2 in |
Jaw Face Width | 1 in |
Mounting Hole Diameter | 1/4 in |
Description
Multi-Angle Vise, Jaw Face Width 1 in, Jaw Opening - Maximum 3 in, Throat Depth 2 in, Includes Pipe Jaw No, High Visibility No, Base Swivel Angle 360 Degrees , Mounting Hole Diameter 1/4 in, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 7 3/16 in, Overall Length 8 7/16 in, Overall Width 8 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratchet Pawl Set for Pre2017 Edition Cat No 63060 (63366)
- KRAFT TOOL Elite Series Stainless S, 8"x4" 1/2"R (CFE166K)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 24 (CC865-01)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- Panavise Vises & Presses