Shop All Vise and Clamp Parts
Panavise
IDC Block, Female, 0.240 x 0.310 in
Mfr # 510-A
Zoro # G5022263
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 502
- Material Aluminum
- Impact Rated No
- Type PanaPress IDC Block
- Overall Length 0.240 x 0.310 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 510-A
- Zoro # G5022263
- UPC # 729315510010
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 0.240 x 0.310 in |
Details
For Use With Mfr. Model Number | 502 |
Material | Aluminum |
Item | Female Socket Transition Connector |
Impact Rated | No |
Type | PanaPress IDC Block |
For Use With | Mfg. No. 502, 506 Combo |
Description
Female Socket Transition Connector, For Use With Mfr. Model Number 502, 506 Combo, Type PanaPress IDC Block, Material Aluminum, Overall Length 0.240 x 0.310 in, For Use With Mfg. No. 502, 506 Combo, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Inch & Metric Dial Caliper, 6" - 100-156 (100-156)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- WELLER Crescent 1-1/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS66N)
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- PANAVISE 2-1/4" Open Vise Head (304)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- Panavise Vise and Clamp Parts