Shop All Vise and Clamp Parts
Panavise
Crimp Press Retrofit Kit, Steel Rod, 12 in
Mfr # 561
Zoro # G5035326
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. No. 502
- Includes 12 in Lever, Crimp Die Holders, Mounting Hardware, (2) Hex Wrenches
- For Use With Mfr. Model Number 502
- Type PanaPress
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 561
- Zoro # G5035326
- UPC # 729315561005
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 12 in |
Details
Item | Crimp Press Retrofit Kit |
For Use With | Mfg. No. 502 |
Includes | 12 in Lever, Crimp Die Holders, Mounting Hardware, (2) Hex Wrenches |
For Use With Mfr. Model Number | 502 |
Type | PanaPress |
Handle Type | Steel Rod |
Impact Rated | No |
Description
Crimp Press Retrofit Kit, For Use With Mfr. Model Number 502, Includes 12 in Lever, Crimp Die Holders, Mounting Hardware, (2) Hex Wrenches, Type PanaPress, Handle Type Steel Rod, Overall Length 12 in, For Use With Mfg. No. 502, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 178mm (3725Z-72T)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- PANAVISE Circuit Board Cross Bar, Steel, 26 in (318-26)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- Panavise Vise and Clamp Parts