Shop All Bench Vises
Panavise
Circuit Board Holder, Weighted, 12 In
Mfr # 333
Zoro # G5026682
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Duty Rating Light Duty
- Base Type Stationary
- Features 5.0 lb Weighted Base is Extremely Stable, Arms Move Independently and Feature "V" Shaped Grooves, Eight Rotating Adjustment Positions At the Head, 6 Positive Lock Positions in the Vertical Plane, and Variable Height Adjustment, Notches Positioned Laterally Near the Arm's Tips Securely and Conveniently Hold Small Electronic Parts
- Number of Mounting Points 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 333
- Zoro # G5026682
- UPC # 729315333008
- Country of Origin United States
- Category Bench Vises
Dimensions
Overall Width | 14 in |
Throat Depth | 6 3/16 in |
Overall Height | 10 in |
Overall Length | 12 1/4 in |
Jaw Face Width | 10 in |
Details
Material | Composite |
Duty Rating | Light Duty |
Base Type | Stationary |
Features | 5.0 lb Weighted Base is Extremely Stable, Arms Move Independently and Feature "V" Shaped Grooves, Eight Rotating Adjustment Positions At the Head, 6 Positive Lock Positions in the Vertical Plane, and Variable Height Adjustment, Notches Positioned Laterally Near the Arm's Tips Securely and Conveniently Hold Small Electronic Parts |
Item | Circuit Board Holder |
Number of Mounting Points | 0 |
Jaw Material | Cast Aluminum |
Base Material | Composite |
Jaw Opening - Maximum | 12 in |
Rotation Angle | 360 Degrees |
Number of Mounting Holes | 0 |
Vise Type | Multi-Angle Precision Vise |
Jaw Face Type | Smooth |
Description
This PANAVISE 333 Circuit Board Holder is the ideal solution for holding your circuit boards in place. You will be able to do precision work on them without worrying about them slipping out of position. The weighted base provides stability and ensures the circuit board holder stays put during use. It has rotating adjustment positions at the head, six positive lock positions in the vertical plane and variable height adjustment. There are notches to hold small parts in place while you work on them. This composite circuit board holder has an overall length of 12 1/4 in., overall width of 14 in., and an overall height of 20 1/2 in.. With this PANAVISE Circuit Board Holder, you can expect reliable performance that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 1-1/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807619)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE Bench Vise, Replaceable, 360 deg. (313)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L (676U)
- Panavise Bench Vises