Shop All Vise and Clamp Parts
Panavise
Circuit Board Cross Bar, Steel, 22 in
Mfr # 318-22
Zoro # G5022281
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vise Holder
- Impact Rated No
- For Use With Mfg. No. 315, 324, 333
- For Use With Mfr. Model Number 315, 324, 333
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 318-22
- Zoro # G5022281
- UPC # 729315318227
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 22 in |
Details
Type | Vise Holder |
Impact Rated | No |
For Use With | Mfg. No. 315, 324, 333 |
For Use With Mfr. Model Number | 315, 324, 333 |
Material | Steel |
Item | Circuit Board Cross Bar |
Compatible with Manufacturer Model Number | 315, 324, 333 |
Attachment Type | Cross Bar |
Compatible with Manufacturer Part Number | 315, 324, 333 |
Compatible Manufacturer Part Number | 315, 324, 333 |
Compatible with Manufacturer Model Number [NEW] | 315, 324, 333 |
Compatible Manufacturer Model Number | 315, 324, 333 |
For Use with Mfr. Model Number | 315, 324, 333 |
Description
Circuit Board Cross Bar, Overall Length 22 in, Material Steel, Attachment Type Cross Bar, Compatible with Manufacturer Model Number 315, 324, 333
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- DURSTON MANUFACTURING 16 Red Magrail Low Profile No Studs (MR16R)
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- PANAVISE Wire Manager, Bench Vise, Steel, 3-3/8 in (358)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- Panavise Vise and Clamp Parts