Shop All Vise and Clamp Parts
Panavise
Circuit Board Cross Bar, Steel, 14 in
Mfr # 318-14
Zoro # G5022175
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 315, 324, 333
- Material Steel
- Overall Length 14 in
- For Use With Mfg. No. 315, 324, 333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 318-14
- Zoro # G5022175
- UPC # 729315318142
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 14 in |
Details
Impact Rated | No |
For Use With Mfr. Model Number | 315, 324, 333 |
Item | Circuit Board Cross Bar |
Material | Steel |
For Use With | Mfg. No. 315, 324, 333 |
Type | Vise Holder |
Attachment Type | Cross Bar |
Compatible with Manufacturer Model Number | 315, 324, 333 |
Compatible Manufacturer Part Number | 315, 324, 333 |
Compatible with Manufacturer Part Number | 315, 324, 333 |
Compatible with Manufacturer Model Number [NEW] | 315, 324, 333 |
Compatible Manufacturer Model Number | 315, 324, 333 |
For Use with Mfr. Model Number | 315, 324, 333 |
Description
Circuit Board Cross Bar, Overall Length 14 in, Material Steel, Attachment Type Cross Bar, Compatible with Manufacturer Model Number 315, 324, 333
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- APEX TOOL GROUP Quick Release Chuck 3/4 X 5/8 (QR-720)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- PANAVISE 2-1/4" Open Vise Head (303)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- PANAVISE 2-1/4" Open Vise Head (304)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- Panavise Vise and Clamp Parts