Shop All Bench Vises
Panavise
Bench Vise, Replaceable, 360 deg.
Mfr # 314
Zoro # G600948341
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Duty Rating - Vises Heavy Duty
- Deep Throat No
- Material -Vises Aluminum Diecast, Zinc Diecast
- Throat Depth - Vises 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 314
- Zoro # G600948341
- UPC # 729315314007
- Country of Origin United States
- Category Bench Vises
Dimensions
Throat Depth - Vises | 2 in |
Throat Depth | 2 in |
Overall Length | 8 1/2 in |
Overall Width | 5 in |
Jaw Width - Vises | 1 1/2 in |
Throat Depth Range | Less than 3 in |
Overall Height | 17 in |
Jaw Face Width | 1 1/2 in |
Description
Multi-Angle Vise, Jaw Face Width 1 1/2 in, Jaw Opening - Maximum 9 in, Throat Depth 2 in, Includes Pipe Jaw No, High Visibility No, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Type Swivel, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 17 in, Overall Length 8 1/2 in, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- SWANSON TOOL CO Swanson Tools 698-TL043M 9 Inch Savage Solid Billet Torpedo Level (698-TL043M)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- Panavise Bench Vises