Shop All Vise and Clamp Parts
Panavise
Base Plate, Delta Connectors, IDC Block
Mfr # 511A
Zoro # G5022437
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. Model Number 502
- Impact Rated No
- For Use With Mfg. No. 502, 506 Combo
- Type PanaPress IDC Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 511A
- Zoro # G5022437
- UPC # 729315511017
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Material | Aluminum |
Item | Base Plate for Delta Connectors |
For Use With Mfr. Model Number | 502 |
Impact Rated | No |
For Use With | Mfg. No. 502, 506 Combo |
Type | PanaPress IDC Block |
Description
Base Plate for Delta Connectors, For Use With Mfr. Model Number 502, 506 Combo, Type PanaPress IDC Block, Material Aluminum, For Use With Mfg. No. 502, 506 Combo, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 18 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3774-5)
- JAMESON Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod (11-38-500M)
- CRESCENT 12" Chain Wrench (CW12H)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- PANAVISE 6-1/4" Open Vise Head (366)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- HHIP W0803B Shim (2100-0803)
- Panavise Vise and Clamp Parts