Shop All Vise and Clamp Parts
Panavise
Base Plate, Card Edge, IDC Block, Alum
Mfr # 511
Zoro # G5022421
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PanaPress IDC Block
- For Use With Mfr. Model Number 502
- For Use With Mfg. No. 502, 506 Combo
- Material Aluminum
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 511
- Zoro # G5022421
- UPC # 729315511000
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Base Plate Connector for Card Edge |
Type | PanaPress IDC Block |
For Use With Mfr. Model Number | 502 |
For Use With | Mfg. No. 502, 506 Combo |
Material | Aluminum |
Impact Rated | No |
Description
Base Plate Connector for Card Edge, For Use With Mfr. Model Number 502, 506 Combo, Type PanaPress IDC Block, Material Aluminum, For Use With Mfg. No. 502, 506 Combo, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- PANAVISE 2-1/4" Open Vise Head (303)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE 1-13/16" Vise Head (376)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- PANAVISE 2-1/4" Open Vise Head (304)
- Panavise Machine Tool Parts