Shop All Bench Vises
Panavise
6" Light Duty Multi-Angle Vise with Stationary Base
Mfr # 396
Zoro # G3901082
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Cast Zinc
- Duty Rating Light Duty
- Max. Opening 6"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 396
- Zoro # G3901082
- UPC # 729315396003
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Jaw Width Range | 5-1/8 in to 7 in |
Throat Depth Range | Less than 3 in |
Jaw Width - Vises | 6 in |
Overall Height | 7 5/16 in |
Overall Length | 11 in |
Overall Width | 4 5/16 in |
Throat Depth | 1 7/8 in |
Mounting Hole Dia. | 481/1000 in |
Throat Depth - Vises | 1 55/64 in |
Mounting Hole Diameter | 31/64 in |
Pipe Diameter - Minimum | 1/2 in |
Jaw Face Width | 6 in |
Pipe Diameter Range | 1/2 in - 3 1/2 in |
Pipe Diameter - Maximum | 3 1/2 in |
Description
Multi-Angle Vise, Jaw Face Width 6 in, Jaw Opening - Maximum 6 in, Rotation Angle 360 Degrees , Throat Depth 1 7/8 in, Jaw Face Type Vertical Grooved, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Neoprene, Pipe Diameter - Maximum 3 1/2 in, Base Material Cast Zinc, Base Mount Type Swivel, Base Swivel Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sharpening Kit (A679-02)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- PANAVISE Bench Vise, Replaceable, 360 deg. (313)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- C.H. HANSON Palmgren 9612403 Low Profile Drill Press Vise, 4" (9612403)
- Panavise Bench Vises