Shop All Vise and Clamp Parts
Panavise
2-1/4" Open Vise Head
Mfr # 304
Zoro # G5023392
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Face Smooth
- Type Low Profile
- Number of Mounting Points 1
- Jaw Type Nylon
- Jaw Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panavise
- MFR # 304
- Zoro # G5023392
- UPC # 729315304008
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 7 in |
Jaw Width | 2 1/2 in |
Overall Height | 2 5/8 in |
Overall Width | 2 5/8 in |
Throat Depth | 1 3/8 in |
Mounting Hole Dia. | 5/8 in |
Mounting Hole Diameter | 5/8 in |
Pipe Diameter - Maximum | 2 in |
Overall Depth | 2 5/8 in |
Jaw Face Width | 2 1/2 in |
Description
Vise Head, Body Material Aluminum, Jaw Face Type Smooth, Jaw Material Nylon, Jaw Face Width 2 1/2 in, Jaw Opening - Maximum 2 1/4 in, Rotation Angle 360 Degrees , Throat Depth 1 3/8 in, Pipe Diameter - Maximum 2 in, Base Swivel Angle 360 Degrees , Compatible with Manufacturer Model Number 305, Features Low-profile Vise, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 1, Overall Depth 2 5/8 in, Overall Length 7 in, Overall Width 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER Magnetic Pliers Holder (MPH10R)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2512)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #58 (44128)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 200mm (011500150)
- PANAVISE Solder Station Kit, Bench Vise (371)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- PANAVISE Wire Manager, Bench Vise, Steel, 3-3/8 in (358)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- Panavise Machine Tool Parts