Shop All Bench Vises
Panavise
2-1/2" Light Duty Multi-Angle Vise with Stationary Base
Mfr # 301
Zoro # G4220553
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-1/2"
- Material Cast Zinc
- Duty Rating Light Duty
- Max. Opening 2-1/4"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 301
- Zoro # G4220553
- UPC # 729315301007
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 2-1/2" |
Throat Depth | 1 3/8 in |
Mounting Hole Dia. | 481/1000 in |
Overall Width | 4 5/16 in |
Overall Height | 6 1/4 in |
Overall Length | 7 1/2 in |
Throat Depth Range | Less than 3 in |
Jaw Width Range | Less than 3 in |
Throat Depth - Vises | 1 3/8 in |
Jaw Width - Vises | 2 1/2 in |
Height | 6.3" |
Jaw Face Width | 2 1/2 in |
Mounting Hole Diameter | 31/64 in |
Pipe Diameter - Minimum | 1 in |
Pipe Diameter - Maximum | 2 in |
Pipe Diameter Range | 1 in - 2 in |
Description
Multi-Angle Vise, Jaw Face Width 2 1/2 in, Jaw Opening - Maximum 2 1/4 in, Rotation Angle 360 Degrees , Throat Depth 1 3/8 in, Jaw Face Type Smooth, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Not Applicable, Pipe Diameter - Maximum 2 in, Base Material Cast Zinc, Base Mount Type Standard PanaVise, Base Swivel Angle 360 Degrees , Features Base Accepts All 300 Series Vise Heads, Head Tilt 90 Degrees , Jaw Attachment Type Replaceable, Jaw Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629756)
- Panavise Bench Vises