Shop All Vise and Clamp Parts
Panavise
1-13/16" Vise Head
Mfr # 376
Zoro # G5023347
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 13/16 in
- Overall Height 5 1/4 in
- Rotates 360 Degrees
- Jaw Material Ribbed Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panavise
- MFR # 376
- Zoro # G5023347
- UPC # 729315376005
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Width | 1 13/16 in |
Overall Height | 5 1/4 in |
Throat Depth | 1 9/16 in |
Overall Length | 11 1/2 in |
Jaw Width | 1 13/16 in |
Overall Depth | 5 1/4 in |
Jaw Face Width | 1 3/4 in |
Pipe Diameter - Maximum | 1 in |
Description
Vise Head, Body Material Steel, Jaw Face Type V-Grooved, Jaw Material Neoprene, Jaw Face Width 1 3/4 in, Jaw Opening - Maximum 9 in, Rotation Angle 360 Degrees , Throat Depth 1 9/16 in, Pipe Diameter - Maximum 1 in, Base Swivel Angle 360 Degrees , Features Black Oxide Coating, Compatible with All 300 Series Bases, Jaws can be Reversed to Provide 0 in Closure, Jaws Open a Full 9 in, 1.9 lb, Number of Mounting Holes 0, Overall Depth 5 1/4 in, Overall Length 11 1/2 in, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- SIMONDS Government Facility File Set, American (78758791)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- Panavise Machine Tool Parts