This Product is Discontinued
Zine Air PR10 Size 10 Ultra-Compact Lightweight Hearing Aid Battery (Discontinued)
Mfr # PR10
Zoro # G506372455
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size Size 10
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.4
- Diameter 0.22
Product Information
- Brand Panasonic
- MFR # PR10
- Zoro # G506372455
- UPC # 73096403000
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | Size 10 |
Diameter | 0.22 |
Length | 0.22 |
Width | 0.22 |
Height | 0.14 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.4 |
Color Code | Yellow |
Terminal Type - Batteries | Flat Top |
Description
Panasonic Zine Air PR10 Ultra-Compact Lightweight Hearing Aid Battery
Panasonic Zine Air PR10 Battery Specifications:
Product code: PR-230(10)(536)
Size: PR10
Technology: Zinc Air
Voltage: 1.4V
Diameter: 0.22in (5.8 mm)
Weight: 0.3 g
Shelf Life: 3 years
PR10 product benefits:
Ideal for new generation digital hearing aids
Comfortable, light and providing a steady level of power
Reliable power in various temperature conditions
No mercury added
Power from the air
The production of Zinc Air batteries by Panasonic was launched in Japan in 1985. In a Panasonic zinc air PR10 battery, oxygen from the environment is used to generate voltage.
Air is used as an electrode, the battery itself contains an electrolyte and a porous zinc electrode that permits air to flow through. Because of this process,
the batteries cannot be used in sealed devices where air cannot get inside. The generation of electricity starts when the seal is removed.
The ZINC AIR batteries type PR10 can be used in these types of hearing aids:
CIC (completely-in-the-canal)
RITE and miniRITE (receiver-in-the-ear)
IIC (invisible-in-the-canal)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.