Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery
Mfr # PR675
Zoro # G406372449
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size Size 675
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.4
- Diameter 0.45
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # PR675
- Zoro # G406372449
- UPC # 73096403031
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | Size 675 |
Diameter | 0.45 |
Width | 0.45 |
Length | 0.45 |
Height | 0.14 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.4 |
Terminal Type - Batteries | Flat Top |
Color Code | Blue |
Description
Panasonic Zinc Air PR675 Ultra-Compact Lightweight Hearing Aid Battery
Panasonic Zinc Air PR675 Specifications:
Product code: PR-675(44)
Size: PR675
Technology: Zinc Air
Voltage: 1.4V
Diameter: 0.45in (11.6 mm)
Weight: 0.01 lbs
Shelf Life: 3 years
PR312 product benefits:
Ideal for new generation digital hearing aids
Comfortable, light and providing a steady level of power
Reliable power in various temperature conditions
No mercury added
Power from the air
The production of Zinc Air batteries by Panasonic was launched in Japan in 1985. In a Panasonic zinc air PR675 battery, oxygen from the environment is used to generate voltage.
Air is used as an electrode, the battery itself contains an electrolyte and a porous zinc electrode that permits air to flow through. Because of this process,
the batteries cannot be used in sealed devices where air cannot get inside. The generation of electricity starts when the seal is removed.
The ZINC AIR batteries type PR675 can be used in these types of hearing aids:
mini BTE (behind-the-ear)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT (ML35-12GEL456)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- PANASONIC Zinc Air PR312 Size 312 Ultra-Compact Lightweight Hearing Aid Battery (PR312)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- Panasonic Coin & Button Batteries