Zinc Air PR312 Size 312 Ultra-Compact Lightweight Hearing Aid Battery
Mfr # PR312
Zoro # G606372454
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.4
- Diameter 0.31
- Width 0.31
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # PR312
- Zoro # G606372454
- UPC # 73096403017
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | Size 312 |
Diameter | 0.31 |
Width | 0.31 |
Length | 0.31 |
Height | 0.14 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.4 |
Color Code | Brown |
Terminal Type - Batteries | Flat Top |
Description
Panasonic Zinc Air PR312 Ultra-Compact Lightweight Hearing Aid Battery
Panasonic Zinc Air PR312 Specifications:
Product code: PR-312(41)
Size: PR312
Technology: Zinc Air
Voltage: 1.4V
Diameter: 0.31in (7.9 mm)
Weight: 0.01 lbs
Shelf Life: 3 years
PR312 product benefits:
Ideal for new generation digital hearing aids
Comfortable, light and providing a steady level of power
Reliable power in various temperature conditions
No mercury added
Power from the air
The production of Zinc Air batteries by Panasonic was launched in Japan in 1985. In a Panasonic zinc air PR312 battery, oxygen from the environment is used to generate voltage.
Air is used as an electrode, the battery itself contains an electrolyte and a porous zinc electrode that permits air to flow through. Because of this process,
the batteries cannot be used in sealed devices where air cannot get inside. The generation of electricity starts when the seal is removed.
The ZINC AIR batteries type PR312 can be used in these types of hearing aids:
mini BTE (behind-the-ear)
RITE (receiver-in-the-ear)
ITC (in-the-canal)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- Panasonic Coin & Button Batteries