Shop All Fan Parts
Panasonic
Y-Adapter Installation Kit, 6 to 8 in.
Mfr # PC-NLF86Y
Zoro # G6068587
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FV-10NLF1, Mfr. No. FV-20NLF1, Mfr. No. FV-30NLF1, Mfr. No. FV-40NLF1
- Width 10"
- Duct Size (In.) 6 to 8 in
- Width (In.) 10 in
- Height (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10" |
Duct Size (In.) | 6 to 8 in |
Width (In.) | 10 in |
Height (In.) | 16 in |
Depth (In.) | 16 in |
Overall Height | 16 in |
Overall Depth | 16 in |
Overall Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. FV-10NLF1, Mfr. No. FV-20NLF1, Mfr. No. FV-30NLF1, Mfr. No. FV-40NLF1 |
Construction Material | Metal |
Item | Y-Adapter Installation Kit |
Compatible Manufacturer Model Number | FV-10NLF1, FV-20NLF1, FV-30NLF1, FV-40NLF1 |
Finish | Galvanized |
Product Type | Y-Adapter Installation Kit |
Description
Y-Adapter Installation Kit, Compatible Grainger Part Number FV-10NLF1, FV-20NLF1, FV-30NLF1, FV-40NLF1, Compatible Manufacturer Model Number FV-10NLF1, FV-20NLF1, FV-30NLF1, FV-40NLF1, Overall Depth 16 in, Overall Height 16 in, Overall Width 10 in, Finish Galvanized, Material Aluminum; Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 4 in. Louvered Vent Cap in White (LC4WXHD)
- SUPCO Mini Split Bracket, 14.5" x 17.75" (MB100)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- DAYTON Open Drip Proof Motor (1VLD1)
- YORK Filter Element and Spring, 10in (392-10719-000)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- DAYTON Protect Linear Limit (4520-0011-001)
- SUPCO Closed End Conn, T1057C, PK100 (T1057C)
- GLOBAL INDUSTRIAL Replacement Fan Motor 2/3 HP - Model 258320 (292257)
- TAMARACK Tamarack TTi-cbd4 4 In. Backdraft Damper (TTi-cbd4)
- Panasonic Fan Parts