Shop All Bathroom Fans
This Product is Discontinued
Panasonic
wall Bathroom Fan, 70 cfm cfm, 8 in Duct Dia., 120V AC, No (Discontinued)
Mfr # FV-08WQ1
Zoro # G6125122
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location wall
- CFM @ 0.100-In. SP 70 cfm
- Includes Exterior Hood, Sleeve
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # FV-08WQ1
- Zoro # G6125122
- UPC # 092281137674
- Country of Origin Japan
- Category Bathroom Fans
Dimensions
Duct Dia. | 8 in |
Grille Length | 10 1/4 in |
Grille Width | 10 1/4 in |
Overall Depth | 3 1/2 in |
For Cut-Out Length | 9 7/16 in |
Duct Diameter | 8 in |
Overall Height | 10 1/4 in |
For Cut-Out Width | 9 7/16 in |
Overall Width | 9 7/16 in |
Width | 18 |
Description
Exhaust Fan, Control Type No Switch on Unit, Duct Diameter 8 in, Exhaust Airflow @ 0.000 in SP 70 cfm, For Cut-Out Width 9 7/16 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 4 1/2 in, Housing Material Steel, Housing Finish Galvanized, Includes Exterior Hood, Sleeve, Maximum Noise Level 1.1 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.