Shop All Home & Office Phones
Panasonic
Telephone, Champagne Gold, 3Handset, 1Line
Mfr # KX-TGF353N
Zoro # G0109186
product price: $139.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless
- Height 9.9"
- Cord Length 3 ft
- Color Gold
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # KX-TGF353N
- Zoro # G0109186
- UPC # 885170234222
- Country of Origin Malaysia
- Category Home & Office Phones
Dimensions
Height | 9.9" |
Cord Length | 3 ft |
Width | 9" |
Overall Width | 17 1/4 in |
Overall Height | 10 1/4 in |
Overall Depth | 9 1/4 in |
Description
Telephone, Call Waiting Yes, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 10 1/4 in, Voicemail Yes, Overall Width 17 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards TIA-1083, Number of Handsets 3, Number of Lines 1, Cord Length 3 ft, Mounting Location Wall, Caller ID Yes, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Healthcare, Includes Mounting Hardware Yes, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- DEWALT Usb Worksite Charger 2P (131 0849 DW2)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- PANASONIC Panasonic 4 Line Expandable Base System (TGW420B)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- PANASONIC Expandable Cordless Phone in 1 Hand Set - Black (KX-TGC350B)
- PANASONIC Extra handset for TGD, TGC Series (TGDA51M)
- PANASONIC 2-Line Corded Cordless, Link2Cell, ITAD (TG9581B)
- CETIS Standard Desk Phone, Ash (2510D NOMW (AS))
- Panasonic Home & Office Phones