Shop All Home & Office Phones
Panasonic
Telephone, Black, 1Handset, Wall
Mfr # KX-TG9541B
Zoro # G0109107
product price: $145.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Link2Cell Cordless
- Color Black
- Number of Handsets 1
- Number of Lines 2
- Features LINK2CELL, USB Charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # KX-TG9541B
- Zoro # G0109107
- UPC # 885170116207
- Country of Origin Malaysia
- Category Home & Office Phones
Dimensions
Overall Width | 16 1/2 mm |
Overall Height | 9 3/4 mm |
Overall Depth | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telephone |
Type | Link2Cell Cordless |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 2 |
Features | LINK2CELL, USB Charge |
Cord Type | Cordless |
Mount (Type) | Wall |
Speakerphone | Yes |
Includes | Phone Line Cord, AC Power Adapter, Base, Belt Clip, Desk Stand, Handset, Handset Cover |
Voicemail | Yes |
Requires | Batteries (Included) |
Caller ID | Yes |
Volume Control | Yes |
Call Waiting | Yes |
Standards | TIA-1083 |
Includes Mounting Hardware | Yes |
Facility Type | Healthcare |
Includes Batteries | Yes |
Description
Telephone, Call Waiting Yes, Overall Depth 7 1/2 in, Speakerphone Yes, Overall Height 9 3/4 mm, Voicemail Yes, Overall Width 16 1/2 mm, Volume Control Yes, Standards TIA-1083, Number of Handsets 1, Number of Lines 2, Mounting Location Wall, Caller ID Yes, Facility Type Healthcare, Includes Mounting Hardware Yes, Color Black, Features LINK2CELL, USB Charge, Cord Type Cordless, Includes Phone Line Cord, AC Power Adapter, Base, Belt Clip, Desk Stand, Handset, Handset Cover, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Red Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50R)
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- HP ENTERPRISE Hp Usb Bfr-Pvc Us Keyboard/Mouse Kit (631341-B21)
- PANASONIC Expandable Cordless Phone in 1 Hand Set - Black (KX-TGC350B)
- PANASONIC Exp. Cordless, Large Keypad, 3 HS, ITAD (TGE433B)
- PANASONIC Extra Handset for KX-TGF3xx in Champagne (TGFA30N)
- PANASONIC Telephone, Champagne Gold, 1Handset, Wall (KX-TGF350N)
- PANASONIC 2-Line Corded Cordless, Link2Cell, ITAD (TG9581B)
- PANASONIC Corded Phone w1 Cordless Hdset (KXTGF350N)
- CETIS Trimline Phone, Ash (205TMW (AS))
- Panasonic Home & Office Phones