Shop All Home & Office Phones
Panasonic
Telephone, Analog, 1 Handsets, 1 Lines, Blk
Mfr # KX-TSC11B
Zoro # G4022868
product price: $32.85
/ea
Not eligible for select promotions
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 3 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # KX-TSC11B
- Zoro # G4022868
- UPC # 037988475780
- Country of Origin Malaysia
- Category Home & Office Phones
Dimensions
Cord Length | 3 ft |
Overall Height | 9 1/2 in |
Overall Depth | 8 3/4 in |
Overall Width | 11 1/4 in |
Description
Telephone, Call Waiting Yes, Overall Depth 8 3/4 in, Speakerphone No, Overall Height 9 1/2 in, Voicemail Yes, Overall Width 11 1/4 in, Volume Control No, Indoor/Outdoor Usage Indoor, Standards TIA-1083, Number of Handsets 1, Number of Lines 1, Cord Length 3 ft, Mounting Location Wall, Caller ID Yes, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- RAM MOUNTS Replacement for RAM Mounts Ram-238u (RAM-238U RAM MOUNTS)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- PANASONIC Extra handset for TGD, TGC Series (TGDA51M)
- PANASONIC Extra handset for TGE2xx and 4xx Series (TGEA40S)
- PANASONIC 2-Line Corded Cordless, Link2Cell, ITAD (TG9581B)
- PANASONIC Extra handset for TGF540/570/TG785 Serie (TGFA51B)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- Panasonic Home & Office Phones