Shop All Coin & Button Batteries
Panasonic
Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004
Mfr # LITH-55
Zoro # G004127854
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # LITH-55
- Zoro # G004127854
- UPC # 728286350571
- Country of Origin China
- Category Coin & Button Batteries
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Light weight and extra long life
- Automotive high performance battery
- Dantona - CR2050, Interstate - WAC0004
- Battery Type: Lithium Manganese Dioxide (CR)
- Capacity: 290 mAh
- Voltage: 3V
- Dimension: 0.8" H x 0.2" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- ILC Replacement for Rayovac Tel10211 (TEL10211 RAYOVAC)
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery (PR675)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- DURACELL Hearing Aid Battery, #13, PK16 (DA13B16)
- Panasonic Coin & Button Batteries