Shop All Coin & Button Batteries
Panasonic
Panasonic CR2354 3.0V 560mAh Lithium Coin Cell
Mfr # CR2354
Zoro # G604130896
product price: $22.75
/ea
Not eligible for select promotions
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR2354
- Zoro # G604130896
- Country of Origin China
- Category Coin & Button Batteries
Details
Promotion Restriction | Not eligible for promotion |
Description
Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- 3.0V 560mAh Lithium Coin Cell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- ILC Replacement for IBM 92p1140 (92P1140 IBM)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- Panasonic Coin & Button Batteries