Shop All Coin & Button Batteries
Panasonic
Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350
Mfr # COMP-141
Zoro # G404128024
product price: $18.25
/ea
Not eligible for select promotions
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # COMP-141
- Zoro # G404128024
- UPC # 728286861411
- Country of Origin China
- Category Coin & Button Batteries
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Light weight and extra long life
- Automotive high performance battery
- Panasonic - BR2032, Interstate - LIT2350
- Battery Type: Lithium Carbon Monofloride (BR)
- Capacity: 190 mAh
- Voltage: 3V
- Dimension: 0.8" H x 0.1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Desk Stand Up to 15" Notebooks (MI-7271)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery (PR675)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- EXELL BATTERY 51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener (EB-KIT-117)
- Panasonic Coin & Button Batteries