Original HHR-75AAAB 1.2V Rechargeable Battery Replaces HHR-55AAABU
Mfr # HHR-75AAAB5B
Zoro # G604180907
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage - Batteries 1.2
- Height 1.67
- Width 0.39
- Terminal Type - Batteries Button Top
Product Information
- Brand Panasonic
- MFR # HHR-75AAAB5B
- Zoro # G604180907
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.67 |
Width | 0.39 |
Length | 1.67 |
Battery Size | AAA |
Diameter | 0.39 |
Standard Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Button Top |
Battery Chemistry | NiMh |
Battery Capacity | 700 |
Weight | 0.07 |
Voltage | 1.2 |
Description
Original Panasonic HHR-75AAAB5B 1.2V 700mAh NiMH Rechargeable Battery Panasonic HHR-75AAAB5B 1.2V 7000mAh NiMH Rechargeable Battery is an ideal replacement battery for your cordless phone and other devices that use a AAA battery. This standard size AAA battery is a Nickel Metal Hydride 1.2V 700mAh rechargeable battery that is my by Panasonic. Keep your cordless phones and other compatible devices powered up with these high quality Panasonic batteries. Panasonic HHR-75AAAB5B Rechargeable Battery Fits: Panasonic KX-TG1032PK, KX-TG1032S, KX-TG1033PK, KX-TG1033S, KX-TG1034PK, KX-TG1034S, KX-TG6431M, KX-TG6432M, KX-TG6433M, KX-TG8231B, KX-TG8232B, KX-TG9331T, KX-TG9332T, KX-TG9333T and other models Panasonic HHR-75AAAB5B Rechargeable Battery Replaces: HHR-4DPA, HHR-55AAABU Compatibility Panasonic: HHR-4DPA, HHR-55AAABU, KX-TG1032PK, KX-TG1032S, KX-TG1033PK, KX-TG1033S, KX-TG1034PK, KX-TG1034S, KX-TG6431M, KX-TG6432M, KX-TG6433M, KX-TG8231B, KX-TG8232B, KX-TG9331T, KX-TG9332T, KX-TG9333T
- •Panasonic HHR-75AAAB5B Rechargeable Battery Fits: Panasonic KX-TG1032PK, KX-TG1032S, KX-TG1033PK, KX-TG1033S, KX-TG1034PK, KX-TG1034S, KX-TG6431M, KX-TG6432M, KX-TG6433M, KX-TG8231B, KX-TG8232B, KX-TG9331T, KX-TG9332T, KX-TG9333T and other models
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- ILC Replacement for Batteries AND Light Bulbs Sli31pa Battery (SLI31PA BATTERY BATTERIES AND LIGHT BULBS)
- ILC Replacement For CAMERON SINO, CSPF7217SL (CS-PF7217SL)
- CLORE AUTOMOTIVE BATTERY REPLACEMENT f/ JNC660/JNCAIR (JSJNC105)
- Panasonic Specialty Rechargeable Batteries