Shop All Microwaves
Panasonic
NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial
Mfr # NE-1054F
Zoro # G608621284
original price:
$556.99
8% off
new price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Appliance Color Silver
- Outside Width 20-1/4
- Outside Height 12
- Outside Depth 16-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # NE-1054F
- Zoro # G608621284
- UPC # 37988909117
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 20-1/4 |
Outside Height | 12 |
Outside Depth | 16-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Appliance Color | Silver |
Voltage | 120 |
Description
Ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for easy viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed and a stainless steel front. 0.8 cubic foot capacity. NSF approved. UL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNANA Original Banana Bites 3.5 oz., PK12 (3023)
- BKI Fuse, 8A, 250V, Time Lag Cartr (F0394)
- KNG Large Black Baggy Chef Pants (1421L)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- PANASONIC 1.6 cu. ft. Built-in Countertop Cyclonic Wave Microwave Oven with Inverter - Stainless Steel (NN-SE785S)
- PANASONIC Stainless Steel Commercial Microwave 0.8 cu. ft. (NE1054F)
- SHARP Stainless Steel Commercial Professional Microwave Oven 0.95 cu ft (R21LCFS)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- NATIONAL QUALITY 1.1 cu ft. In Built Microwave Convection Oven (N6R-RV188BKCON)
- AVANTI Avanti 1.3 cu. ft. OTR Microwave Oven, Stainless Steel (MOTR13D3S)
- Panasonic Microwaves