Shop All Fan Control Switches
Panasonic
Module, Condensation Sensor
Mfr # FV-CSVK1
Zoro # G7571855
original price:
$71.49
9% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Agency Compliance cUL, UL listed
- Fits WhisperGreen Select Series
- Timing Range 20 min
- Type Condensation Sensor Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-CSVK1
- Zoro # G7571855
- UPC # 885170180079
- Country of Origin Mexico
- Category Fan Control Switches
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 1 2/3 in |
Overall Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Agency Compliance | cUL, UL listed |
Fits | WhisperGreen Select Series |
Timing Range | 20 min |
Type | Condensation Sensor Module |
For Use With | WhisperGreen Select Series |
Item | Condesation Sensor Module |
Switch Color | Black |
Plate Color | Black |
Color | Black |
Standards | cUL Listed, UL Listed |
Switch Type | Dial |
Product Type | Speed Control |
Control Range | 0 to 20 min Timer |
Material | Polypropylene |
Description
Condesation Sensor Module, Switch Type Dial, Plate Color Black, Switch Color Black, Overall Height 3 3/4 in, Overall Width 1 2/3 in, Overall Depth 2 in, Standards cUL Listed, UL Listed, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST COMFORT 16 In. 3-Speed 42 In. to 50 In. H. Oscillating Pedestal Fan with Remote Control (FSD-40A)
- IEC AUX DRAIN PAN FY0212 (F190-70002201)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- SUPERCOOL UV Fluid Leak Detection Dye, 8 Oz (TD8)
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- PANASONIC Module, Multi-Speed, Fits WhisperGreen (FV-VS15VK1)
- PANASONIC Timer, Delay Timer, White, 120V (FV-WCPT1-W)
- WHITE-RODGERS 24A34-1 Electric Heat (24A34-1)
- SOLER & PALAU Speed Control, Slide Type (SCS5)
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- WHITE-RODGERS 3L01-230 Snap Disc Limit (3L01-230)
- Panasonic Fan Control Switches