Shop All Digital Commercial Displays
Panasonic
Lcd Display - 55 Inch - 1920 X 1080 - 500 Cd/M2 ( Typ ) - 1400:1 (
Mfr # TH-55LFV8U
Zoro # G9397449
product price: $2,780.99
/ea
Free Shipping & Returns
$2,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 55"
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # TH-55LFV8U
- Zoro # G9397449
- UPC # 885170314726
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 55" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 1080p |
Item | Commercial Display |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0305-W)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- ILC Replacement for Power Systems Esr8ee5920 Battery (ESR8EE5920)
- ATLONA Omega 4K-Uhd HDMI Over Hdbaset Tx Rx Lite Extender Kit With Usb Contro (AT-OME-EX-KIT-LT)
- BZBGEAR USB 3.1 1080P FHD HDMI Video Capture Device with Scaler and Audio (BG-CHA)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- BZBGEAR 4RU Rack for 10pcs BG-IPGEAR-PRO-T/R (BG-IPGEAR-PRO-ACC-RM10)
- BZBGEAR 4K UHD HDMI HDBaseT Extender with IR/ARC/PoC/RS-232 and Audio Embedding/De-embedding up to 230ft (BG-EXH-70C4)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- AVERMEDIA TECHNOLOGY Live Streamer NEXUS (AX310)
- Panasonic Digital Commercial Displays