Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Panasonic
In-Line Fan, 60 Hz, Insulated, 57W (Discontinued)
Mfr # FV-20NLF1
Zoro # G6191884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Duct Dia. 6 in
- Housing Height 13 3/8 in
- Housing Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panasonic
- MFR # FV-20NLF1
- Zoro # G6191884
- UPC # 092281134451
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Duct Dia. | 6 in |
Housing Height | 13 3/8 in |
Housing Width | 13 3/8 in |
Grille Width | 13 in |
Grille Length | 13 in |
Dimension B | 9 7/16 in |
Dimension A | 13 3/8 in |
Dimension D | 9 7/16 in |
Dimension E | 1 1/2 in |
Dimension F | 5/16 in |
Housing Length | 9 7/16 in |
Profile Height Family | Low |
Overall Height | 12 5/8 in |
Overall Width | 13 3/8 in |
Profile Width Family | Single-Wide |
Duct Diameter | 6 in |
Overall Depth | 9 1/2 in |
Overall Dimensions H x W x D | 12 5/8 in x 13 3/8 in 9 1/2 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter 6 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 190 cfm, Exhaust Airflow @ 0.200 in SP 240 cfm, Exhaust Airflow @ 0.400 in SP 200 cfm, Fan Wattage 57 W, Frequency 60 Hz, Full Load Current 0.46 A, Housing Material Steel, Motor Output Power 24 3/5 W, Motor Type AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.