Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Panasonic
In-Line Fan, 60 Hz, Insulated, 36W (Discontinued)
Mfr # FV-10NLF1E
Zoro # G6082641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Dimension B 9 7/16 in
- Grille Length 13 in
- Voltage 120V AC
- Dimension A 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-10NLF1E
- Zoro # G6082641
- UPC # 885170266193
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension B | 9 7/16 in |
Grille Length | 13 in |
Dimension A | 13 3/8 in |
Dimension F | 5/16 in |
Housing Height | 13 3/8 in |
Dimension D | 7 7/8 in |
Housing Width | 13 3/8 in |
Duct Dia. | 4 in |
Grille Width | 13 in |
Housing Length | 7 7/8 in |
Dimension E | 1 1/2 in |
Overall Depth | 9 1/2 in |
Overall Height | 12 5/8 in |
Duct Diameter | 4 in |
Overall Width | 13 3/8 in |
Profile Width Family | Single-Wide |
Profile Height Family | Low |
Overall Dimensions H x W x D | 12 5/8 in x 13 3/8 in 9 1/2 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter 4 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 120 cfm, Exhaust Airflow @ 0.200 in SP 120 cfm, Exhaust Airflow @ 0.400 in SP 89 cfm, Fan Wattage 36 W, Frequency 60 Hz, Full Load Current 0.21 A, 0.22 A, 0.24 A, Housing Material Steel, Motor Output Power 18 3/5 W, Motor Type AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.