Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Panasonic
In-Line Fan, 60 Hz, Insulated, 132W (Discontinued)
Mfr # FV-40NLF1
Zoro # G9078142
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Motor Enclosure Totally Enclosed
- Dimension E 1 1/2 in
- Grille Material Polypropylene
- Watts 132 W
- Grille Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-40NLF1
- Zoro # G9078142
- UPC # 092281134475
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension E | 1 1/2 in |
Grille Width | 13 in |
Dimension B | 13 3/8 in |
Grille Length | 13 in |
Duct Dia. | 8 in |
Dimension D | 11 1/32 in |
Dimension F | 5/16 in |
Housing Width | 16 1/2 in |
Dimension A | 16 17/32 in |
Housing Height | 16 1/2 in |
Housing Length | 11 in |
Overall Depth | 13 3/8 in |
Overall Height | 12 5/8 in |
Overall Width | 16 1/2 in |
Duct Diameter | 8 in |
Profile Width Family | Single-Wide |
Profile Height Family | Low |
Overall Dimensions H x W x D | 12 5/8 in x 16 1/2 in 13 3/8 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 390 cfm, Exhaust Airflow @ 0.200 in SP 440 cfm, Exhaust Airflow @ 0.400 in SP 407 cfm, Fan Wattage 132 W, Frequency 60 Hz, Full Load Current 1.1 A, Housing Material Steel, Motor Output Power 57 2/5 W, Motor Type AC Motor
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.