Shop All Cables & U-Locks
Panasonic
Gamber-Johnson 6In Locking Slide Arm w/ Short Clevis
Mfr # 7160-1160
Zoro # G9821210
product price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # 7160-1160
- Zoro # G9821210
- Country of Origin Unknown
- Category Cables & U-Locks
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- CODEL DOORS 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-15)
- MASTER LOCK Lock, Cable (8154DPF)
- MASTER LOCK Bike Cable Lock Word 5' (8152DASTWD)
- COMPX CHICAGO Locking Key Holder, 6 In, Black, KA 6201 (C4201-6-KA-6201)
- ABUS Abus: 10/200 C Non-Coiled Steel Cable 3/8" Dia. and 6" length (ABS-12712)
- COMPULOCKS Maclocks Universal Tablet Lock (CL15UTL)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- KENSINGTON N17 Combi Lock For Dell Device (K68008WW)
- Panasonic Cables & U-Locks