Shop All Bathroom Fans
Panasonic
Fan/Heater Combination, 4In, ZAM, 120 V
Mfr # FV-0511VH1
Zoro # G400404221
product price: $316.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- CFM @ 0.100-In. SP 50/80/110CFM
- Includes Mounting Brackets
- Phase 1
- Watts 4.7/7.7/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-0511VH1
- Zoro # G400404221
- UPC # 885170374171
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 or 6 in |
Grille Length | 13 1/2 in |
Grille Width | 18 1/2 in |
Housing Length | 16 in |
Housing Width | 10 1/4 in |
Housing Height | 7 1/2 in |
Profile Height Family | Medium |
For Cut-Out Width | 10 1/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 1/4 in |
Overall HxWxD | 7 1/2 in x 16 in x 10 1/4 in |
Overall Width | 16 in |
Overall Height | 7 1/2 in |
For Cut-Out Length | 16 in |
Duct Diameter | 4 in |
Description
Fan/Heater Combination, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater With Heater, Heater Type Heating Coil, Heater Wattage 1,600 W, Includes Mounting Brackets, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 1/2 in, Overall Width 16 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQ1)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQL1)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia. (FV-1115VQL1)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- Panasonic Bathroom Fans