Shop All Vent Adapters
Panasonic
Duct Adaptor, Metal, For 3in. Duct
Mfr # FV-VS43R
Zoro # G8507116
original price:
$8.34
17% off
new price: $6.85
/ea
Sold in multiples of 8 for $54.80
Not eligible for select promotions
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Metal
- Duct Size (In.) 3
- Function For Connecting 4 in Oval to 3 in Round Duct
- Remarks Allows You to Use 3 in Duct
- For Use With FV-08VS3, FV-08VSL3, FV-10VS3, FV-10VSL3, Mfr. No. FV-05VS3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # FV-VS43R
- Zoro # G8507116
- UPC # 885170136540
- Country of Origin Canada
- Category Vent Adapters
Dimensions
Duct Size (In.) | 3 |
Overall Length | 5 3/4 in |
Overall Diameter | 4 7/8 in |
Overall Depth | 5 3/4 in |
Flange Inner Diameter | 4 7/8 in |
Flange Outer Diameter | 5 in |
Outlet Diameter | 3 1/8 in |
For Nominal Duct Diameter | 3 in |
Description
Duct Adapter, For Nominal Duct Diameter 3 in, Material Steel, Product Type Duct Adapter, Material Thickness 24 ga, Overall Length 5 3/4 in, Maximum Pressure Rating Not Applicable, Weight 0.39 lb, Flange Inner Diameter 4 7/8 in, Flange Outer Diameter 5 in, Maximum Airflow 5,000 cfm, Number of Holes on Flange Not Applicable, Minimum Pressure Rating 10 in wc, Shape Straight, Outlet Diameter 3 1/8 in, Overall Diameter 4 7/8 in, Overall Depth 5 3/4 in, End Type Crimped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Switch, Pneumatic (SP470A1000)
- DANFOSS Capac 410 Mfd 115V Round W/Bkt (117U5043)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T410A1013)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- CAMCO FLYING INSECT SCREEN-RS500, REFRIGERATOR, 3PK BAGGED (42148)
- AMERI-VENT Collar Storm Vent 2Wall 3In (3ESC)
- US DUCT US Duct Clamp Together Machine Adapter, 16" Diameter, 304 Stianless Steel, 20 Gauge (RA16.S20)
- DUNDAS JAFINE Barricade Vent Pest Wht (PBH50WZW)
- DURAVENT 4" BVENT 1/4" Univ Adapter Female (4BVAF)
- DURAVENT 8" BVENT 1/4" Univ Adapter Male (8BVAM)
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- Panasonic Vent Adapters