CR-2032/VBN 3V Lithium Coin Battery Vert 2 PC Pins PC CMOS RTC BIOS
Mfr # CR-2032/VBN
Zoro # G104099778
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Width 0.79
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2032/VBN
- Zoro # G104099778
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Width | 0.79 |
Length | 0.13 |
Height | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | PC Pins |
Description
GENUINE Panasonic CR-2032/VBN 3V Lithium Coin Battery Vert 2 PC Pins for PC CMOS. Panasonic coin type lithium batteries are available in two types: poly-carbon monofluoride lithium batteries (BR Series) for users requiring extended reliability and safety, and manganese dioxide lithium batteries (CR Series) for users requiring high voltage and strong load pulse characteristics. Panasonic CR-2032/VBN 3V Lithium Coin Battery Vert 2 PC Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- EDIFIER M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer (4009976)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9670MC Replacement Battery For Mitsubishi A6BAT MR-BAT Hitachi LIBAT-H (B9670MC)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC Zinc Air PR312 Size 312 Ultra-Compact Lightweight Hearing Aid Battery (PR312)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- PANASONIC Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery (PR675)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- BATTERY JUNCTION ENERGIZER COIN CELL BATTERY (ECR2032)
- Panasonic Coin & Button Batteries