Shop All Coin & Button Batteries
Panasonic
CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory
Mfr # CR-2032/HU3N
Zoro # G604099780
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
Not eligible for select promotions
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Terminal Type - Batteries PC Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2032/HU3N
- Zoro # G604099780
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Height | 0.13 |
Width | 0.79 |
Length | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | PC Pins |
Battery Capacity | 225 |
Voltage | 3 |
Description
GENUINE Panasonic CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins for PC CMOS. Panasonic CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- ILC Replacement For East Penn, 901Mf (901MF)
- LOGITECH Wrls Wave Combo MK550, 920002555 (920-002555)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- DURACELL BATTERY BUTTON 1.5V 370 (D370/371BPK)
- Panasonic Coin & Button Batteries