Shop All Coin & Button Batteries
Panasonic
CR-2032/HSN 3V Lithium Coin Battery Horz 2 Pins PC CMOS BIOS Power
Mfr # CR-2032/HSN
Zoro # G104099754
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2032/HSN
- Zoro # G104099754
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Width | 0.79 |
Height | 0.13 |
Length | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | PC Pins |
Battery Capacity | 225 |
Voltage | 3 |
Description
GENUINE Panasonic CR-2032/HSN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS. Panasonic CR-2032/HSN 3V Lithium Coin Battery Horz 2 Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- MIGHTY MAX BATTERY 12V 18AH Replaces APC Smart-UPS 1500 DLA1500I DLA1500RMT5SU - 2 Pack (ML18-12MP29697391)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power (CR-2032/GUN)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204 (CR2016PA/1BL)
- RENATA CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN For IBM CMOS RTC PCB (CR2032RH-MFR)
- Panasonic Coin & Button Batteries