CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory
Mfr # CR-2032/HGN
Zoro # G604099766
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
Product Information
- Brand Panasonic
- MFR # CR-2032/HGN
- Zoro # G604099766
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Width | 0.79 |
Length | 0.13 |
Height | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Terminal Type - Batteries | PC Pins |
Voltage | 3 |
Description
GENUINE Panasonic CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins for PC CMOS This GENUINE Panasonic CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins for PC CMOS is a High-Quality and Lead-Free Battery. Panasonic CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins Also Known As: CR2032-1HGE Panasonic CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-210n Battery (BP-210N)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- POWER UP! Batteries Alkaline Plus 9 Volt (031-11151)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG7 LR926 399 (EB-L926)
- Panasonic Coin & Button Batteries