Shop All Coin & Button Batteries
Panasonic
CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC
Mfr # CR-2032/HF1N
Zoro # G504099767
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Not eligible for select promotions
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panasonic
- MFR # CR-2032/HF1N
- Zoro # G504099767
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Width | 0.79 |
Height | 0.13 |
Length | 0.13 |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Voltage | 3 |
Terminal Type - Batteries | PC Pins |
Description
GENUINE Panasonic CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins for PC CMOS. Panasonic CR-2032/HF1N 3V Lithium Coin Horz 2 PC Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 (CR3032)
- PANASONIC CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (CR-2032/HMN)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- PANASONIC Zinc Air PR675 Size 675 Ultra-Compact Lightweight Hearing Aid Battery (PR675)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- Panasonic Coin & Button Batteries